Shop MILWAUKEE TOOL

PACKOUT Tote + PACKOUT Compact Organizer

  • Mfr # 48-22-8316, 48-22-8432
  • Zoro # G122586564

product price: 
$
451.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Strap Material
Nylon
Features
All Metal Hardware, Impact-Resistant, Padded Shoulder Strap, Stamped Metal Tape Clip
Total Load Capacity
50 lb
Includes Keys
Keys Not Included
Reinforced Bottom
Reinforced Bottom Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-8316, 48-22-8432
Zoro #
G122586564
UPC #
045242774722
Country of Origin
Multiple
Strap Material
Nylon
Features
All Metal Hardware, Impact-Resistant, Padded Shoulder Strap, Stamped Metal Tape Clip
Total Load Capacity
50 lb
Item
Tool Bag Kit
Includes Keys
Keys Not Included
Reinforced Bottom
Reinforced Bottom Included
Part of a Modular System
Modular System Part
Number of Pockets
65
Includes
Removable Shoulder Strap
Total Storage Capacity
1,700 cu in
Includes Casters
Casters Not Included
Number of Inside Pockets
57
Drain Holes
Drain Holes Not Included
Modular System Mounting Type
Snap-In
Includes Laptop Pocket
Laptop Pocket Not Included
Number of Bags
1
Closure Type
Zipper
Bag Style
Tote
Compatible Modular System
PACKOUT(TM)
Color
Black, Red
Number of Outside Pockets
8
Handle Grip Style
Textured
Primary Application
General Purpose
Machine Washable
Not Machine Washable
Number of Shoulder Straps
1
Series
PACKOUT(TM)
Shape
Rectangle
Material
Polyester
Front Closure
Zipper
Shell Material
Polyester
Wire Color
Black, Red
Traction Material
Polyester

Dimensions

Overall Depth
16 in
Interior Depth
18 in
Interior Height
19 3/4 in
Overall Height
19 3/4 in
Interior Width
10 in
Overall Width
10 in
Fits Chest Size
All Metal Hardware, Impact-Resistant, Padded Shoulder Strap, Stamped Metal Tape Clip

Description

Tool Bag Kit, Bag Style Tote, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 19 3/4 in, Overall Depth 16 in, Overall Width 10 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Drain Holes Drain Holes Not Included, Features All Metal Hardware, Impact-Resistant, Padded Shoulder Strap, Stamped Metal Tape Clip, Includes Removable Shoulder Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.