Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Hook for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8332

  • Zoro # G204860124


original price: $19.97
19% off
new price: $15.98
/ea

Key Features

Color
Red, Black
Material
Polymer, Steel
For Use With
PACKOUT(TM) Storage System
Features
Wide Hook
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8332
Zoro #
G204860124
UPC #
045242617951
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
9 5/16 in
Overall Depth
6 3/16 in

Details

Item
PACKOUTâ„¢ Wide Hook
Color
Red, Black
Material
Polymer, Steel
For Use With
PACKOUT(TM) Storage System
Features
Wide Hook
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Type
7" Wide Hook
Storage Capacity
25 lbs
Compatible with Manufacturer Model No.
Modular Connectivity with ALL PACKOUT(TM) Components
Number of Pieces
1
Finish
Matte
Style
Hook
Total Load Capacity
25 lb
Series
PACKOUT(TM)
Shop By
Hot Buys
Compatible Modular System
PACKOUT(TM)

Description

Wide Hook, Color Black, Red, Compatible With Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Finish Matte, For Use With PACKOUT(TM) Storage System, Includes Not Applicable, Material Polymer, Metal, Number of Pieces 1, Overall Depth 6 3/16 in, Overall Height 9 5/16 in, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.