Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Wire Pulling Crate
- Mfr # 48-22-8043
- Zoro # G624146754
product price:Â
$
135.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Large Bin
Overall Length
15 3/4 in
Overall Height
15 in
Includes
(1) PACKOUT(TM) Wire Pulling Insert (48-22-8044), (1) PACKOUT(TM) XL Crate (48-22-8439)
For Use With
Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8043
- Zoro #
- G624146754
- UPC #
- 045242371372
- Country of Origin
- Israel
- Style
- Large Bin
- Includes
- (1) PACKOUT(TM) Wire Pulling Insert (48-22-8044), (1) PACKOUT(TM) XL Crate (48-22-8439)
- For Use With
- Organizer
- Material
- Polypropylene
- Item
- PACKOUT Wire Pulling Crate
- Compatible with Manufacturer Model No.
- Milwaukee Packout
- Series
- PACKOUT(TM)
- Features
- Impact Resistant Body, Pull and Store 6 Spools, Quick Access in Stack, Wire Retention Slots
- Color
- Red
- Shell Material
- Polypropylene
- Wire Color
- Red
- Container Type
- Large Bin
- Compatible Product Type
- Organizer
- Sensor Body Style
- Large Bin
- Traction Material
- Polypropylene
Dimensions
- Overall Length
- 15 3/4 in
- Overall Height
- 15 in
- Overall Width
- 18 5/8 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
- Fits Chest Size
- Impact Resistant Body, Pull and Store 6 Spools, Quick Access in Stack, Wire Retention Slots
Description
PACKOUT Wire Pulling Crate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.