Zoro Homepage

PACKOUT(TM) PACKOUT 3-DRAWER + DOLLY, Polymer, Black, Red

  • Mfr # 48-22-8443, 48-22-8410

  • Zoro # G915555005


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Color
Black, Red
Overall Depth
14 1/4 in
Includes
(1) Dolly
Features
50lbs Weight Capacity, Impact Resistant Body, Internal Organization, Locking Security Bar, Metal Reinforced Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8443, 48-22-8410
Zoro #
G915555005
UPC #
045242559558
Country of Origin
Israel

Dimensions

Overall Depth
14 1/4 in
Handle Width
7 1/2 in
Interior Height
3 in
Overall Height
14 1/4 in
Handle Length
1 in
Interior Depth
12 1/2 in
Interior Width
16 5/16 in
Overall Width
22 1/4 in

Details

Item
Cart and Tool Box
Material
Polymer
Color
Black, Red
Includes
(1) Dolly
Features
50lbs Weight Capacity, Impact Resistant Body, Internal Organization, Locking Security Bar, Metal Reinforced Corners
Handle Type
Recessed
Includes Drawers
Drawers Included
Lid Style
Hinged
Body Finish
Matte
Modular System Mounting Type
Slide-In
Includes Casters
Casters Not Included
Stackable
Stackable
Part of a Modular System
Modular System Part
Number of Boxes
1
Number of Trays
0
Total Load Capacity
50 lb
Number of Drawers
3
Drawer Slide Type
Ball Bearing
Compatible Modular System
PACKOUT(TM)
Closure Type
Bar
Number of Keys Included
0
Handle Material
Plastic
Number of Dividers
8
Series
PACKOUT(TM)
Includes Keys
Keys Not Included
Total Storage Capacity
1,828 cu in
Handle Grip Style
Textured
Number of Compartments
3
Locking System
Padlock

Description

Cart and Tool Box, Material Polymer, Overall Depth 14 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlock, Color Black, Red, Includes Drawers Drawers Included, Number of Compartments 3, Body Finish Matte, Body Gauge Not Applicable, Closure Type Bar, Compatible Modular System PACKOUT(TM), Drawer Slide Type Ball Bearing, Features 50lbs Weight Capacity, Impact Resistant Body, Internal Organization, Locking Security Bar, Metal Reinforced Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.