Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT(TM) Tool Boxes and Organizers, Plastic, Red

  • Mfr # 48-22-8427, 48-22-8422, 48-22-8430

  • Zoro # G512924778


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8427, 48-22-8422, 48-22-8430
Zoro #
G512924778
UPC #
045242571727
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
Handle Length
19 3/4 in
Interior Dimensions
13 in L x 14 in H x 20 in W
Caster Diameter
9 in
Interior Width
20 in
Interior Depth
13 in
Interior Height
14 in

Details

Item
Tool Boxes and Organizers
Series
PACKOUT
Material
Plastic
Color
Red
Features
Fully Collapsible Handle, Reinforced Corners, IP65 Rated Protection
Closure Type
Latch
Number of Drawers
0
Locking System
Padlock
Number of Trays
1
Standards
IP65
Number of Compartments
2
Handle Type
Telescoping
Number of Keys Included
0
Includes Drawers
Drawers Included
Body Finish
Unfinished
Caster Type
All-Terrain
Includes Casters
Casters Included
Handle Grip Style
Comfort Grip
Caster Material
Not Specified
Total Load Capacity
250 lb
Number of Boxes
3
Number of Tool Boxes
3
Includes Keys
Keys Not Included
Stackable
Stackable
Configuration
Individual Tool Box
Number of Dividers
(1) Internal Bin
Lid Style
Hinged

Description

Rolling Tool Box,Cp. Organizer,Organizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.