Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT(TM) Tool Boxes, Plastic, Red

  • Mfr # 48-22-8427, 48-22-8425, 48-22-8424

  • Zoro # G912924798


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8427, 48-22-8425, 48-22-8424
Zoro #
G912924798
UPC #
045242571727
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
Caster Diameter
9 in
Interior Dimensions
13 in L x 14 in H x 20 in W
Handle Length
19 3/4 in
Interior Width
20 in
Interior Height
14 in
Interior Depth
13 in

Details

Item
Tool Box Set
Series
PACKOUT
Material
Plastic
Color
Red
Features
Fully Collapsible Handle, Reinforced Corners, IP65 Rated Protection
Locking System
Padlock
Closure Type
Latch
Number of Compartments
2
Number of Trays
1
Number of Drawers
0
Standards
IP65
Handle Type
Telescoping
Stackable
Stackable
Includes Casters
Casters Included
Number of Tool Boxes
3
Includes Keys
Keys Not Included
Includes Drawers
Drawers Included
Handle Grip Style
Comfort Grip
Total Load Capacity
250 lb
Number of Keys Included
0
Number of Boxes
3
Caster Type
All-Terrain
Caster Material
Not Specified
Number of Dividers
(1) Internal Bin
Body Finish
Unfinished
Configuration
Individual Tool Box
Lid Style
Hinged

Description

Rolling Tool Box+Lg.Tool Box+Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.