Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT(TM) Tool Boxes, Plastic, Red

  • Mfr # 48-22-8427, 48-22-8444, 48-22-8425

  • Zoro # G912924699


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8427, 48-22-8444, 48-22-8425
Zoro #
G912924699
UPC #
045242571727
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
Interior Dimensions
13 in L x 14 in H x 20 in W
Caster Diameter
9 in
Handle Length
19 3/4 in
Interior Height
14 in
Interior Depth
13 in
Interior Width
20 in

Details

Item
Tool Boxes
Series
PACKOUT
Material
Plastic
Color
Red
Features
Fully Collapsible Handle, Reinforced Corners, IP65 Rated Protection
Locking System
Padlock
Standards
IP65
Handle Type
Telescoping
Number of Drawers
0
Number of Compartments
2
Number of Trays
1
Closure Type
Latch
Number of Boxes
3
Total Load Capacity
250 lb
Body Finish
Unfinished
Includes Casters
Casters Included
Stackable
Stackable
Number of Dividers
(1) Internal Bin
Caster Material
Not Specified
Configuration
Individual Tool Box
Caster Type
All-Terrain
Handle Grip Style
Comfort Grip
Includes Keys
Keys Not Included
Includes Drawers
Drawers Included
Number of Tool Boxes
3
Number of Keys Included
0
Lid Style
Hinged

Description

Rolling Tool Box,4Drawer BoxLg.Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.