Zoro Homepage

PACKOUT(TM) Tool Boxes, Plastic, Red

  • Mfr # 48-22-8427, 48-22-8447, 48-22-8425

  • Zoro # G512924815


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8427, 48-22-8447, 48-22-8425
Zoro #
G512924815
UPC #
045242571727
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
19 in
Overall Height
19 1/2 in
Interior Dimensions
13 in L x 14 in H x 20 in W
Handle Length
19 3/4 in
Caster Diameter
9 in
Interior Height
14 in
Interior Width
20 in
Interior Depth
13 in

Description

Rolling Tool Box,3Drawer Box+Lg.Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.