Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, Brown, Men's

  • Mfr # M651N-3234

  • Zoro # G821908988


product price: $99.99
/ea
Sold in multiples of 6 for $599.94
Free Shipping & Returns

Key Features

Fabric Weight
7.5 oz
Inseam
34 in
Color
Brown
Gender
Men's
Fits Waist Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M651N-3234
Zoro #
G821908988
UPC #
45242303045
Country of Origin
Indonesia

Dimensions

Fits Waist Size
32 in

Details

Fabric Weight
7.5 oz
Inseam
34 in
Color
Brown
Gender
Men's

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material 8 Percent Spandex, 92 Percent Nylon, Fabric Weight 7.5 oz, Includes Lining No, Style Tech Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Brown, Inseam 34 in, Maximum Waist Size 32 in, Size Not Applicable, Application Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.