Pants, Brown, Men's
Mfr # M651N-3830
Zoro # G521909278
product price: $99.99
/eaSold in multiples of 6 for $599.94
Free Shipping & Returns
Key Features
Fabric Weight
7.5 oz
Gender
Men's
Inseam
30 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M651N-3830
Zoro #
G521909278
UPC #
45242303342
Country of Origin
Indonesia
Dimensions
Fits Waist Size
38 in
Details
Fabric Weight
7.5 oz
Gender
Men's
Inseam
30 in
Color
Brown
Description
Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material 8 Percent Spandex, 92 Percent Nylon, Fabric Weight 7.5 oz, Includes Lining No, Style Tech Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Brown, Inseam 30 in, Maximum Waist Size 38 in, Size Not Applicable, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.