Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, Brown, Women's

  • Mfr # F652N-4R

  • Zoro # G121908084


product price: $89.99
/ea
Sold in multiples of 6 for $539.94
Free Shipping & Returns

Key Features

Fabric Weight
11 oz
Gender
Women's
Fits Waist Size
28 1/2 in
Color
Brown
Inseam
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F652N-4R
Zoro #
G121908084
UPC #
45242300259
Country of Origin
Pakistan

Dimensions

Fits Waist Size
28 1/2 in
Size
4

Details

Fabric Weight
11 oz
Gender
Women's
Color
Brown
Inseam
29 in

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material 2 Percent Spandex, 3 Percent Polyester, 95 Percent Cotton, Fabric Weight 11 oz, Includes Lining No, Style Jogger Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Tapered Leg, Number of Outside Pockets 7, Color Brown, Inseam 29 in, Maximum Waist Size 28 1/2 in, Size Not Applicable, Application Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.