Pants, Brown, Women's
Mfr # F652N-6R
Zoro # G521908622
product price: $89.99
/eaSold in multiples of 6 for $539.94
Free Shipping & Returns
Key Features
Fabric Weight
11 oz
Inseam
29 in
Size
6
Gender
Women's
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F652N-6R
Zoro #
G521908622
UPC #
45242300303
Country of Origin
Pakistan
Dimensions
Size
6
Fits Waist Size
28 1/2 in
Details
Fabric Weight
11 oz
Inseam
29 in
Gender
Women's
Color
Brown
Description
Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material 2 Percent Spandex, 3 Percent Polyester, 95 Percent Cotton, Fabric Weight 11 oz, Includes Lining No, Style Jogger Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Tapered Leg, Number of Outside Pockets 7, Color Brown, Inseam 29 in, Maximum Waist Size 28 1/2 in, Size Not Applicable, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.