Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, Brown, Women's

  • Mfr # F652N-8R

  • Zoro # G621909239


product price: $89.99
/ea
Sold in multiples of 6 for $539.94
Free Shipping & Returns

Key Features

Fabric Weight
11 oz
Inseam
29 in
Fits Waist Size
30 1/2 in
Gender
Women's
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F652N-8R
Zoro #
G621909239
UPC #
45242299560
Country of Origin
Pakistan

Dimensions

Fits Waist Size
30 1/2 in
Size
8

Details

Fabric Weight
11 oz
Inseam
29 in
Gender
Women's
Color
Brown

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material 2 Percent Spandex, 3 Percent Polyester, 95 Percent Cotton, Fabric Weight 11 oz, Includes Lining No, Style Jogger Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Tapered Leg, Number of Outside Pockets 7, Color Brown, Inseam 29 in, Maximum Waist Size 30 1/2 in, Size Not Applicable, Application Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.