Pants, Gray, Men's
Mfr # 701G-4032
Zoro # G121908244
product price: $35.79
/eaKey Features
Fabric Weight
10 oz
Color
Gray
Material
68% Cotton / 30.5% Polyester / 1.5% Spandex
Inseam
32 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701G-4032
Zoro #
G121908244
UPC #
45242619726
Country of Origin
Pakistan
Dimensions
Fits Waist Size
40 in
Details
Fabric Weight
10 oz
Color
Gray
Material
68% Cotton / 30.5% Polyester / 1.5% Spandex
Inseam
32 in
Gender
Men's
Description
Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material 1.5 Percent Spandex, 30.5 Percent Polyester, 68 Percent Cotton, Fabric Weight 10 oz, Includes Lining No, Style Work Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Gray, Inseam 32 in, Maximum Waist Size 40 in, Size Not Applicable, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.