Pants, Gray, Men's
Mfr # M650G-4030
Zoro # G821908056
product price: $59.99
/eaSold in multiples of 6 for $359.94
Key Features
Fabric Weight
10 oz
Color
Gray
Inseam
30 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M650G-4030
Zoro #
G821908056
UPC #
45242306107
Country of Origin
Pakistan
Dimensions
Fits Waist Size
40 in
Details
Fabric Weight
10 oz
Color
Gray
Inseam
30 in
Gender
Men's
Description
Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material 1.5 Percent Lycra, 30.5 Percent Polyester, 68 Percent Cotton, Fabric Weight 10 oz, Includes Lining No, Style Work Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Gray, Inseam 30 in, Maximum Waist Size 40 in, Size Not Applicable, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.