Pants, Gray, Women's
Mfr # F650G-14R
Zoro # G821907998
product price: $59.99
/eaSold in multiples of 6 for $359.94
Key Features
Fabric Weight
10 oz
Material
75% cotton, 23% polyester, 2% spandex
Size
14
Inseam
31 in
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F650G-14R
Zoro #
G821907998
UPC #
45242300891
Country of Origin
Pakistan
Dimensions
Size
14
Fits Waist Size
34 in
Details
Fabric Weight
10 oz
Material
75% cotton, 23% polyester, 2% spandex
Inseam
31 in
Gender
Women's
Color
Gray
Description
Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material 2 Percent Spandex, 23 Percent Polyester, 75 Percent Cotton, Fabric Weight 10 oz, Includes Lining No, Style Work Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Gray, Inseam 31 in, Maximum Waist Size 34 in, Size Not Applicable, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.