Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, Gray, Women's

  • Mfr # F650G-6R

  • Zoro # G121909012


product price: $59.99
/ea
Sold in multiples of 6 for $359.94

Key Features

Fabric Weight
10 oz
Size
6
Gender
Women's
Material
75% cotton, 23% polyester, 2% spandex
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F650G-6R
Zoro #
G121909012
UPC #
45242300952
Country of Origin
Pakistan

Dimensions

Size
6
Fits Waist Size
28 1/2 in

Details

Fabric Weight
10 oz
Gender
Women's
Material
75% cotton, 23% polyester, 2% spandex
Inseam
31 in
Color
Gray

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material 2 Percent Spandex, 23 Percent Polyester, 75 Percent Cotton, Fabric Weight 10 oz, Includes Lining No, Style Work Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Gray, Inseam 31 in, Maximum Waist Size 28 1/2 in, Size Not Applicable, Application Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.