Pants, S, Black, Men's
Mfr # 441B-S
Zoro # G121909210
product price: $49.99
/eaSold in multiples of 5 for $249.95
Key Features
Size
S
Inseam
30 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441B-S
Zoro #
G121909210
UPC #
45242809943
Country of Origin
China
Dimensions
Size
S
Details
Inseam
30 in
Color
Black
Gender
Men's
Description
Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material Nylon, Polyester, Fabric Weight Not Applicable, Includes Lining No, Style Baselayer Pants, Waist Closure Elastic, Fly Closure Type Flap, Lining Material Not Applicable, Fit Snug Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Black, Inseam 30 in, Maximum Waist Size 30 1/2 in, Size S, Application Construction, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.