Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Work Gloves, Goatskin Palm, Polyester Back, S, Black/Brown/Red

  • Mfr # 48-73-0020

  • Zoro # G308041153


product price: $28.97
/pr

Key Features

Color
Brown, Black, Red
Cuff Style
Hook and loop
Glove Length
7 1/4 in
Palm Material
Goatskin
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0020
Zoro #
G308041153
UPC #
045242556816
Country of Origin
Cambodia

Dimensions

Glove Size
S
Glove Length
7 1/4 in
Size- Alpha
S

Details

Item
Work Gloves
Color
Brown, Black, Red
Cuff Style
Hook and loop
Palm Material
Goatskin
Finger Coverage
Full Finger
Insulated
No
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Glove Features
Breathable Back, Touchscreen Compatible
Series
Performance
EN 388 Impact Rated
No
Features
Anti-Slip Grip
Glove Hand Style
Left and Right
Cuff Material
Leather
Palm Style
Reinforced
Glove Liner Material
Polyester
Leather Palm Process
Grain
Stitching Material
Polyester
Reflective Backing
No
Latex-Free
No
Includes Double Palm
Yes
Glove Back Color
Black/Brown/Red
Anti-Static
No
Sold As
Pair
Touchscreen Compatible
Yes
Glove Back Material
Polyester
Oil-Resistant
No
Pairs per Package
1
Leather Grade
Standard
Hand Protection Style
Glove
Layered Palm Material
Leather
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
Polyester
Silicone-Free
Yes
Glove Backing Material
Polyester
Glove Lining Material
Polyester
Glove Palm Material
Goatskin

Description

The MILWAUKEE® Small Leather Performance Gloves feature a durable palm with a lightweight design. The breathable size small work gloves have a lightweight back that provides you with all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook and loop wrist closure for a secure fit. They have SMARTSWIPETM touchscreen compatible knuckles so users can access their devices without taking off their gloves.
  • A Hook and Loop Wrist Closure Provides a Secure Fit
  • Access Devices with SMARTSWIPETM Touchscreen Compatible Knuckles
  • Breathable Lightweight Back for All Day Comfort
  • Webbing Pull Loop for easy wear
  • Built-in terry cloth sweat wipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products