Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Work Gloves, Goatskin Palm, Polyester Back, XL, Black/Brown/Red

  • Mfr # 48-73-0023

  • Zoro # G908041157


product price: $28.97
/pr

Key Features

Color
Black/Brown/Red
Cuff Style
Hook-and-Loop
Glove Length
8 in
Palm Material
Goatskin
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0023
Zoro #
G908041157
UPC #
045242556847
Country of Origin
Cambodia

Dimensions

Glove Size
XL
Glove Length
8 in
Size- Alpha
XL

Details

Item
Work Gloves
Color
Black/Brown/Red
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Finger Coverage
Full Finger
Insulated
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Leather Grade
Standard
Anti-Static
No
Sold As
Pair
Cuff Material
Leather
Leather Palm Process
Grain
Layered Palm Material
Leather
Pairs per Package
1
Glove Coating Coverage
Uncoated
Knuckle Protection Material
Polyester
Glove Back Material
Polyester
Glove Liner Material
Polyester
Features
Anti-Slip Grip
Reflective Backing
No
Oil-Resistant
No
Silicone-Free
Yes
EN 388 Impact Rated
No
Glove Back Color
Black/Brown/Red
Latex-Free
No
Includes Double Palm
Yes
Stitching Material
Polyester
Glove Construction
Cut and Sewn
Palm Style
Reinforced
Touchscreen Compatible
Yes
Series
Performance
Glove Hand Style
Left and Right
Glove Features
Breathable Back, Touchscreen Compatible
Glove Backing Material
Polyester
Glove Palm Material
Goatskin
Glove Lining Material
Polyester

Description

The MILWAUKEE® XL Leather Performance Gloves feature a durable palm with a lightweight design. The breathable size XL work gloves have a lightweight back that provides you with all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook and loop wrist closure for a secure fit. They have SMARTSWIPETM touchscreen compatible knuckles so users can access their devices without taking off their gloves.
  • A Hook and Loop Wrist Closure Provides a Secure Fit
  • Access Devices with SMARTSWIPETM Touchscreen Compatible Knuckles
  • Breathable Lightweight Back for All Day Comfort
  • Webbing Pull Loop for easy wear
  • Built-in terry cloth sweat wipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products