Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Permanent Industrial Marker, Black Color Family 48-22-3101

Permanent Industrial Marker, Black Color Family (Discontinued)

  • Mfr # 48-22-3101
  • Zoro # G0060789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3101
Zoro #
G0060789
UPC #
045242297436
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Color
Black
Item
Industrial Marker
Tip Material
Acrylic
Marker Type
Permanent
NSF Certified
No
Temp. Range
20 Degrees to 140 Degrees F
Tip Style
Fine Line
Base Material
Ink
Dry Time
10 sec.
Standards
ASTM D 4236
Features
Wear Resistant Tip, Clog Resistant Writes On Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Stylus Tip to Navigate Touch Screen Devices
Includes
Stylus
Actuation Type
Capillary

Description

Industrial Marker, Actuation Type Capillary, Dry Time 10 sec., Includes Stylus, Standards ASTM D 4236, Tip Material Acrylic, Tip Size Fine, Features Wear Resistant Tip, Clog Resistant Writes On Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Stylus Tip to Navigate Touch Screen Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.