Zoro Homepage

PEX/Tubing Cutter Replacement Blade For Use With 48-22-4200/4202, 1 3/4 in L

  • Mfr # 48-22-4203

  • Zoro # G9124035


product price: $10.99
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
1 3/4 in
Includes
PEX and Tubing Cutter Blade
Fits Brand
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4203
Zoro #
G9124035
UPC #
045242343140
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Blade Length
1 3/4 in
Tool Length
4 3/16 in

Details

Item
Tubing Cutter Replacement Blade
Impact Rated
No
Material
Steel
Includes
PEX and Tubing Cutter Blade
Fits Brand
Milwaukee
For Use With Mfr. Model Number
48-22-4200, 48-22-4202
For Use With
Tubing Cutter
Type
Pex/Tubing Cutter
Application
Tubing Cutter Cuts Up to 1" Rubber and Plastic Tubing and PEX-a Tubing
Features
Double-Ground V-Shaped Blade (Patent Pending), Rust Protection - Stainless Design for Increased Tool Life and Corrosion Resistance
Compatible with Manufacturer Model Number
48-22-4200, 48-22-4202
Compatible with Brand
Milwaukee
Accessory Type
Replacement Blade
Product Type
Replacement Cutter Blade
Compatible Material
PEX, Plastic, Rubber
Compatible Grainger Part Number
13L342, 48LU50
Compatible Manufacturer Part Number
48-22-4200, 48-22-4202
Compatible Manufacturer Model Number
48-22-4200, 48-22-4202
Compatible with Manufacturer Model No.
48-22-4200, 48-22-4202
Compatible with Mfr. Model No.
48-22-4200, 48-22-4202
For Use with Mfr Model Number
48-22-4200, 48-22-4202
Compatible Pump Manufacturer Part Number
48-22-4200, 48-22-4202
Compatible Mfr. Model Number
48-22-4200, 48-22-4202

Description

Tubing Cutter Blade is for use with Milwaukee Tubing Cutters. It features a double-ground V-shape blade for cleaner cuts. This replacement blade offers rust protection. The MILWAUKEE Tubing Cutter Replacement Blade can cut up to 1" rubber and plastic tubing and PEX-a-tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.