Zoro Homepage

Pilot Drill Bit, Dia:0.25", L:3", Steel

  • Mfr # 49-56-0290

  • Zoro # G215439876


product price: $14.97
/ea

Key Features

Shank Size
1/4 in
Shank Shape
Hex
Material
Steel
Compatible Manufacturer Model Number
49-56-0320
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0290
Zoro #
G215439876
UPC #
045242346370
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
3 in
Overall Diameter
1/4 in
Shank Length
0.7500 in
Max. Cutting Depth
1 in in
Pilot Diameter
1/4 in
Maximum Cutting Depth
1 in
Minimum Chuck Size Required
1/4 in

Details

Item
Pilot Drill Bit
Shank Shape
Hex
Material
Steel
Compatible Manufacturer Model Number
49-56-0320
Shank Type
Straight
Shank Design
Straight
Pilot Bit
Yes
Tooth Material
Steel
Includes
Instructions; (2) Replacement Blades, (1) Pilot Bit

Description

Pilot Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.