
Pilot Drill Bit, Dia:0.375", L:4.5"
Mfr # 48-27-1401
Zoro # G616078421
product price: $6.97
/eaKey Features
Material
Carbide Tipped
Overall Diameter
3/8 in
Shank Size
1 in
Overall Length
4 1/2 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-27-1401
Zoro #
G616078421
UPC #
045242121397
Country of Origin
China
Dimensions
Overall Diameter
3/8 in
Shank Size
1 in
Overall Length
4 1/2 in
Shank Dia.
0.375 in
Minimum Chuck Size Required
3/8 in
Length
4.5 in
Flute Length
0.5 in
Bit Diameter
3/8 in
Details
Material
Carbide Tipped
Item
Spade
Single End/Double End
Single End
Includes
(1) BIG HAWG with Carbide Teeth Clean Wood Pilot Bit
Single / Double Ended
Single
Bit Material
Carbide Tipped
Bit Type
Spade
Shank Type
Straight
Drill Bit Shank Design
Straight
Description
Pilot Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.