Zoro Homepage

Pin Key for Milwaukee Drain Cleaning Cables

  • Mfr # 48-53-2829

  • Zoro # G8274840


product price: $7.97
/ea

Key Features

For Use With
3/8 in, 1/2 in, 5/8 in, 3/4 in,7/8 in, & 1 1/4 in Cable Connectors, 60HM23, 60HM24, 60HM25
Material
Steel
Size
Works with 3/8 in, 1/2 in, 5/8 in, 3/4 in,7/8 in, & 1 1/4 in Cable Connectors
Compatible Cable or Hose Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Compatible Cleaner Series
MX FUEL Drum Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2829
Zoro #
G8274840
UPC #
045242548491
Country of Origin
China

Dimensions

Size
Works with 3/8 in, 1/2 in, 5/8 in, 3/4 in,7/8 in, & 1 1/4 in Cable Connectors
Compatible Cable or Hose Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in

Details

Item
Pin Key
For Use With
3/8 in, 1/2 in, 5/8 in, 3/4 in,7/8 in, & 1 1/4 in Cable Connectors, 60HM23, 60HM24, 60HM25
Material
Steel
Compatible Cleaner Series
MX FUEL Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Product Type
Pin Key

Description

Pin Key, Product Type Pin Key, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Compatible Cleaner Series MX FUEL Drum Machines, Material Steel, Compatible Cable or Hose Diameter 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Compatible Cleaner Grainger Part Number 60HM23, 60HM24, 60HM25, For Use With 3/8 in, 1/2 in, 5/8 in, 3/4 in,7/8 in, & 1 1/4 in Cable Connectors, 60HM23, 60HM24, 60HM25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.