Zoro Homepage

Pipe Cutter, Carbide Blade, Cordless

  • Mfr # 3469-20

  • Zoro # G816308090


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Overall Length
5.75 in
Tool Weight
6.6 lb
Features
5 Years Tool Warranty, Foldable Cut Fence Delivers Easy Square Cuts, Fully Compatible with the M18(TM) System, Minimal Burring Reduces Prep Time, Optimized Access with as Little as 2.5 in Clearance
Compatible Material Type
Steel
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3469-20
Zoro #
G816308090
UPC #
045242885145
Country of Origin
Viet Nam

Dimensions

Overall Length
5.75 in
Compatible Material Thickness
1/2 in - 1 in Steel
Manufacturer Warranty Length
5 yr Tool
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 in
Overall Width
14 in
Overall Height
10.5 in

Details

Tool Weight
6.6 lb
Features
5 Years Tool Warranty, Foldable Cut Fence Delivers Easy Square Cuts, Fully Compatible with the M18(TM) System, Minimal Burring Reduces Prep Time, Optimized Access with as Little as 2.5 in Clearance
Item
M18 ½"-1" Steel Pipe Cutter
Compatible Material Type
Steel
Battery Platform
M18(TM)
Blade Material
Carbide
Cuts Per Charge
50
Number of Batteries Included
0
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Tool Series
M18 FUEL(TM)

Description

M18 1/2 In.-1 In. Steel Pipe Cutter, Battery Platform M18(TM), Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Steel, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 5 Ah, Compatible Material Thickness 1/2 in - 1 in Steel, Number of Batteries Included 0, Power Source Cordless, Blade Material Carbide, Cuts Per Charge 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.