Zoro Homepage

Pipe Cutting Blade, 7.87 in H

  • Mfr # 48-40-4062

  • Zoro # G516502347


product price: $59.97
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4062
Zoro #
G516502347
UPC #
045242318735
Country of Origin
Thailand

Details

Item
Pipe and Metal Circ Saw Blade

Description

Pipe Cutting Blade, Product Type Pipe Cutting Blade, Overall Length 0.39 in, Overall Width 6.2 in, Overall Height 7.87 in, Application Multipurpose, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1/2 in, Features Clean Cuts, Easier Cutting in Steel Pipe, Fewer Blade Changes, Square Cuts with Clean Finishes, Fits Brand Milwaukee(R) Tool, For Use With Steel Pipe Cutter, Material Carbide, Number of Pieces 1, Weight 0.25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.