Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Die, NPT Thread, RH

  • Mfr # 48-36-1204

  • Zoro # G309691463


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Application
Pipe
Compatible Pipe Size
1 in to 2 in
Compatible Material Type
Iron, Galvanized Steel, Conduit
Die Head Compatibility
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-36-1204
Zoro #
G309691463
UPC #
045242745883
Country of Origin
China

Dimensions

Compatible Pipe Size
1 in to 2 in

Details

Thread Type
NPT
Item
Pipe Threading Die
Application
Pipe
Compatible Material Type
Iron, Galvanized Steel, Conduit
Die Head Compatibility
Universal
Number of Dies
4
Compatible Threader Type
Threading Machine
Compatible Threader Series
MXF512-2XC
Die Material
Steel
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Thread Direction
Right Hand

Description

Pipe Threading Die, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Iron, Galvanized Steel, Conduit, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Steel, Die Head Compatibility Universal, Compatible Threader Series MXF512-2XC, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.