Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Die, NPT Thread, RH

  • Mfr # 48-36-1206

  • Zoro # G509691461


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Application
Pipe
Compatible Threader Type
Threading Machine
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Material Type
Iron, Galvanized Steel, Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-36-1206
Zoro #
G509691461
UPC #
045242745906
Country of Origin
China

Dimensions

Compatible Pipe Size
1 in to 2 in

Details

Thread Type
NPT
Item
Pipe Threading Die
Application
Pipe
Compatible Threader Type
Threading Machine
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Compatible Material Type
Iron, Galvanized Steel, Conduit
Compatible Threader Series
MXF512-2XC
Die Head Compatibility
Universal
Die Material
Steel
Compatible Thread Direction
Right Hand
Number of Dies
4

Description

Pipe Threading Die, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Iron, Galvanized Steel, Conduit, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Steel, Die Head Compatibility Universal, Compatible Threader Series MXF512-2XC, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.