Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Die Head, BSPT Thread, RH

  • Mfr # 49-16-5103

  • Zoro # G009616032


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Thread Type
BSPT
Features
Micro-Adjust Enables Controlled Die Adjustments
For Use With
MX FUEL Pipe Threading Machine
Application
Milwaukee(R) MX FUEL(TM) Pipe Threading Machine
Compatible Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-5103
Zoro #
G009616032
UPC #
045242810109
Country of Origin
Mexico

Dimensions

Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/8 in

Details

Item
Pipe Threading Die Head
Thread Type
BSPT
Features
Micro-Adjust Enables Controlled Die Adjustments
For Use With
MX FUEL Pipe Threading Machine
Application
Milwaukee(R) MX FUEL(TM) Pipe Threading Machine
Compatible Thread Direction
Right Hand
Compatible Dies
Universal
Fits Brand
Ridgid
Compatible Threader Series
300, 535
Compatible Threader Type
Threading Machine
Head Opening Type
Automatic
Die Head Type
Milwaukee Universal Dies

Description

Pipe Threading Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Head Opening Type Automatic, Thread Type BSPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 300, 535, Compatible Manufacturer Part Number MXF512-2XC, Through-the-Head Oiling Not Applicable, Application Milwaukee(R) MX FUEL(TM) Pipe Threading Machine, Die Head Type Milwaukee Universal Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.