Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Die Head, for Pipe 1/2"-2"

  • Mfr # 48-36-1060

  • Zoro # G612041856


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Features
Ability to Create NPT Threads for Secure Fitting Connections, Military Grade Forged Aluminum for Maximum Durability, Smooth Face Cap for Comfortable Hand Placement, Upto 20% Larger Windows for Increased Visibility with Less Nesting, Upto 50% Lighter Weight for Maximum Productivity and Ease of Transport
Includes
Milwaukee 1 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1009), Milwaukee 1-1/2 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1011), Milwaukee 1-1/4 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1010), Milwaukee 1/2 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1007), Milwaukee 2 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1012), Milwaukee 3/4 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1008)
For Nominal Pipe Size
1-1/2", 1-1/4", 1", 1/2", 3/4", 2"
Minimum Compatible Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-36-1060
Zoro #
G612041856
UPC #
045242608454
Country of Origin
China

Dimensions

For Nominal Pipe Size
1-1/2", 1-1/4", 1", 1/2", 3/4", 2"
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in

Details

Item
Pipe Threading Die Head
Thread Type
NPT
Features
Ability to Create NPT Threads for Secure Fitting Connections, Military Grade Forged Aluminum for Maximum Durability, Smooth Face Cap for Comfortable Hand Placement, Upto 20% Larger Windows for Increased Visibility with Less Nesting, Upto 50% Lighter Weight for Maximum Productivity and Ease of Transport
Includes
Milwaukee 1 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1009), Milwaukee 1-1/2 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1011), Milwaukee 1-1/4 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1010), Milwaukee 1/2 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1007), Milwaukee 2 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1012), Milwaukee 3/4 in HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1008)
Die Material
High Speed Steel
Compatible Thread Direction
Right Hand
Fits Brand
DeWalt, Milwaukee
Application
Pipe
Compatible Dies
DeWalt DCE700 Threader, M18 FUEL(TM) Pipe Threader, Ridgid 700 Power Drive
Compatible Threader Series
DCE700, M18 FUEL, Ridgid 700 Power Drive
Compatible Threader Type
Threading Machine

Description

Hs NPT Die Head Kit 1/2 In.-2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.