Pipe Threading Oiler

  • Mfr # 3874-20
  • Zoro # G524146762
product price: 
$
726.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Chargers Included
0
Features
3-Stage Filter System, Adjustable Hose and Flow Rate, Brushless Motor, Carry Handle, Self-Contained Sealed Basin
Voltage
18 V DC
Battery Platform
M18(TM)
Body Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3874-20
Zoro #
G524146762
UPC #
045242370375
Country of Origin
Viet Nam

Dimensions

Overall Length
28.66 in
Collection Radius
127 Degrees
Overall Height
12.91 in
Overall Width
26.5 in
Hose Length
24 in
Fits Chest Size
3-Stage Filter System, Adjustable Hose and Flow Rate, Brushless Motor, Carry Handle, Self-Contained Sealed Basin
Length
28.66 in

Details

Item
Pipe Threading Oiler
Number of Chargers Included
0
Features
3-Stage Filter System, Adjustable Hose and Flow Rate, Brushless Motor, Carry Handle, Self-Contained Sealed Basin
Voltage
18 V DC
Battery Platform
M18(TM)
Body Material
Steel
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Frame Material
Steel
Flow Rate - Maximum
6.9 mL/sec
Oil Capacity
1 gal
Tool Series
M18(TM)
Flow Rate - Minimum
1.9 mL/sec
Filter Type
Chip Tray, Mid Filter, Pick-Up Filter
Power Source
Cordless
Standards
UL Listed
Tool Weight
27.2 lb
Switch Type
Paddle
Includes Battery
Tool Only
Product Type
Pipe Threading Oiler

Description

Pipe Threading Oiler

Ratings & reviews