Shop All Jointers & Planers
Milwaukee Tool
Planer and Battery
Mfr # 2524-20, 48-11-2440
Zoro # G311222815
original price:
$425.99
53% off
new price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 3.38 lb
- Voltage 12 V
- Includes (1) M12 Brushless 2" Planer, (1) Shavings Port Adapter, (1) Universal Hose Adapter, (4) 2" Carbide Blades, (1) Hex Key, (1) Battery
- Battery Capacity 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2524-20, 48-11-2440
- Zoro # G311222815
- UPC # 045242619559
- Country of Origin Multiple
- Category Jointers & Planers
Dimensions
Overall Length | 10 7/8 in |
Overall Width | 3 13/16 in |
Blade Length | 2 3/16 in |
Number of Depth Settings | 21 |
Blade Width | 2 in |
Maximum Planer Depth of Cut | 1/16 in |
Description
Planer and Battery, Power Source Cordless, Battery Platform M12, Voltage 12 V, Blade Width 2 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 21, Maximum Speed 14,500 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Number of Batteries Included 1, Battery Included / Bare Tool Battery Included, Tool Weight 3.38 lb, Battery Model Number 38D764, Blade Length 2 3/16 in, Blade Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (CS144)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits, SAE or Metric: Metric (05073956001)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- MILWAUKEE TOOL M18 Planer Replacement Blade (42-26-0022)
- MILWAUKEE TOOL M18 3-1/4" Planer (2623-20)
- MILWAUKEE TOOL 2" Planer Blades 2PK (48-38-2005)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- BIG HORN Planer Knife Setting Jig (19612)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- FREUD High Speed Steel Industrial Planer and J (C310)
- Milwaukee Tool Jointers & Planers