This item is Discontinued.

Jonard Tools Pocket Burnisher, 0.0035 In Blades, 7 Pc PB-3

This item is Discontinued.

Jonard Tools

Pocket Burnisher, 0.0035 In Blades, 7 Pc (Discontinued)

Mfr # PB-3
Zoro # G4601965
UPC # 811490014398
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB-3
Zoro #
G4601965
UPC #
811490014398
Country of Origin
China

Dimensions

Blade Length
1 1/2 in
Blade Width
3/16 in
Blade Thickness
0.0035 in
Handle Length
4 1/2 in
File Blade Thickness
1/100 in
File Blade Length
1 1/2 in
File Blade Diameter
1/64 in
Overall Length
4 1/2 in
File Blade Width
3/16 in

Details

Item
Pocket Burnisher
Cut Type
Coarse, Fine, Medium
Includes
(6) Flat 0.0035 in Blades, Stored in the Opposite End of the Pen
Handle Material
Plastic
Blade Style
Flat
Number of Pieces
7
Handle Color
Black
Blade Material
Steel
Features
Adjustable Blade Length and Rigidity, Removes the Oxide Layer or Corrosion Off Contacts Without Leaving Filings or Debris
File Blade Material
Steel
File Blade Shape
Flat
Manufacturers Part Number for Replacement Blade
B-3/25
Burnisher Type
Pocket Burnisher
Container Type
Pen

Description

Pocket Burnisher, Burnisher Type Pocket Burnisher, File Blade Shape Flat, Number of Pieces 7, Cut Type Coarse, Fine, Medium, File Blade Thickness 1/100 in, File Blade Width 3/16 in, File Blade Diameter 1/64 in, File Blade Length 1 1/2 in, Handle Length 4 1/2 in, Container Type Pen, Features Adjustable Blade Length and Rigidity, Removes the Oxide Layer or Corrosion Off Contacts Without Leaving Filings or Debris, File Blade Material Steel, Handle Color Black, Handle Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.