Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Plastic Yellow/Black, 3 in W x 100 ft L 76-0101

Plastic Yellow/Black, 3 in W x 100 ft L (Discontinued)

  • Mfr # 76-0101
  • Zoro # G702543185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76-0101
Zoro #
G702543185
UPC #
45242518470
Country of Origin
United States

Dimensions

Width
3 in
Length
100 ft

Details

Color
Yellow/Black
Material
Plastic
Type
Reinforced
Includes
(1) Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.