Plier Wrench, 12" L
- Mfr # 48-22-6912
- Zoro # G824891843
product price:Â
$
57.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaw Length
1 1/4 in
Maximum Jaw Opening
3 1/4 in
Overall Length
12 in
Adjustment Mechanism
Push Button
Tether Ready
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-6912
- Zoro #
- G824891843
- UPC #
- 45242411221
- Country of Origin
- Türkiye
- Maximum Jaw Opening
- 3 1/4 in
- Adjustment Mechanism
- Push Button
- Tether Ready
- Yes
- Jaw Shape
- Flat
- Item
- Plier Wrench
- Features
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
- Grip Style
- Standard Cushion
- Plier Type
- Wrench Pliers
- Number of Jaw Positions
- 28
- For Use With
- Fasteners
- Compatible Product Type
- Fasteners
Dimensions
- Jaw Length
- 1 1/4 in
- Overall Length
- 12 in
- Jaw Width
- 1/2 in
- Fits Chest Size
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
- Length
- 12 in
Description
Plier Wrench, Plier Type Wrench Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 12 in, Maximum Jaw Opening 3 1/4 in, Number of Jaw Positions 28, Jaw Width 1/2 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Tether Ready Yes, Features Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions, For Use With Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.