Shop MILWAUKEE TOOL
See all product information
Create Account
Plier Wrench, 5 1/8" L
- Mfr # 48-22-6906
- Zoro # G223357681
product price:Â
$
39.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaw Width
1/4 in
Wire Rope Length
5 1/8 in
Jaw Shape
Flat
Jaw Length
3/4 in
Number of Jaw Positions
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-6906
- Zoro #
- G223357681
- UPC #
- 45242411238
- Country of Origin
- Türkiye
Dimensions
- Jaw Width
- 1/4 in
- Wire Rope Length
- 5 1/8 in
- Jaw Length
- 3/4 in
- Overall Length
- 5 1/8 in
- Length
- 5 1/8 in
Details
- Jaw Shape
- Flat
- Number of Jaw Positions
- 12
- Item
- Plier Wrench
- Adjustment Mechanism
- Push Button
- Maximum Jaw Opening
- 1 1/8 in
- Tether Ready
- Yes
- Plier Type
- Wrench Pliers
- Grip Style
- Standard Cushion
Description
Plier Wrench, Plier Type Wrench Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 5 1/8 in, Maximum Jaw Opening 1 1/8 in, Number of Jaw Positions 12, Jaw Width 1/4 in, Jaw Length 3/4 in, Grip Style Standard Cushion, Tether Ready Yes