Plier Wrench Set, 10 1/4" L
- Mfr # 48-22-6930
- Zoro # G024153062
product price:Â
$
73.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adjustment Mechanism
Push Button
Grip Style
Standard Cushion
Overall Length
10 1/4 in
Jaw Width
3/8 in
Maximum Jaw Opening
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-6930
- Zoro #
- G024153062
- UPC #
- 45242401574
- Country of Origin
- Poland
Dimensions
- Overall Length
- 10 1/4 in
- Jaw Width
- 3/8 in
- Jaw Length
- 1 1/4 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- Adjustment Mechanism
- Push Button
- Grip Style
- Standard Cushion
- Maximum Jaw Opening
- 2 1/4 in
- Tether Ready
- Yes
- Jaw Shape
- Flat
- Plier Type
- Wrench Pliers
- Number of Jaw Positions
- 20
- Item
- Plier Wrench Set
Description
Plier Wrench Set, Plier Type Wrench Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 10 1/4 in, Maximum Jaw Opening 2 1/4 in, Number of Jaw Positions 20, Jaw Width 3/8 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Tether Ready Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.