Zoro Homepage

Pliers Kit 10Pc

  • Mfr # 48-22-3690

  • Zoro # G414936176


product price: $179.97
/ea
Free Shipping & Returns

Key Features

Includes
48-22-3421 7 in Curved Jaw, 48-22-3422 5 in Curved Jaw, 48-22-3506 6 in Long Nose, 48-22-3507 7 in Straight Jaw, 48-22-3509 9 in Long Nose, 48-22-3510 10 in Straight Jaw, 48-22-3531 11 in Locking C-Clamp, 48-22-3532 6 in Torque Lock Locking C-Clamp with Regular Jaws, 48-22-3607 7 in Max Bite, 48-22-3610 10 in Max Bite
Plier Material
Forged Alloy Steel
Features
Hardened Jaws with Better Grip Force on Jobsite Material, Rust Protection Increases Tool Life by Reducing Corrosion
Overall Length
25 3/4 in
Handle Style
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3690
Zoro #
G414936176
UPC #
045242500154
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25 3/4 in
Jaw Length
5 in, 6 in, 7 in, 10 in, 11 in
Tip Width
1 in

Details

Item
Locking Pliers Set
Includes
48-22-3421 7 in Curved Jaw, 48-22-3422 5 in Curved Jaw, 48-22-3506 6 in Long Nose, 48-22-3507 7 in Straight Jaw, 48-22-3509 9 in Long Nose, 48-22-3510 10 in Straight Jaw, 48-22-3531 11 in Locking C-Clamp, 48-22-3532 6 in Torque Lock Locking C-Clamp with Regular Jaws, 48-22-3607 7 in Max Bite, 48-22-3610 10 in Max Bite
Plier Material
Forged Alloy Steel
Features
Hardened Jaws with Better Grip Force on Jobsite Material, Rust Protection Increases Tool Life by Reducing Corrosion
Handle Style
Ergonomic
Finish
Silver
Insulated
No
Jaw Opening Type
Spring Return
Tether Ready
No
Maximum Jaw Opening
11 in
Plier Types
Locking Pliers
Jaw Shape
Clamping, Curved, Long Nose, Straight
Steel Type
Alloy Steel
Series
Torque Lock
Number of Pliers
10
Non-Sparking
No
Jaw Texture
Serrated
Number of Pieces
10

Description

Pliers Kit 10Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.