Zoro Homepage

M18 FUEL Compact Dual-Trigger Band Saw (Tool-Only)

  • Mfr # 2829S-20

  • Zoro # G801866253


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Length
17 7/8 in
Tool Weight
7.7 lb
Includes
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829S-20
Zoro #
G801866253
UPC #
045242603824
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Tool Length
17 7/8 in
Overall Length
17 7/8 in
Cutting Width - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
7.7 lb
Includes
Bare Tool
Number of Speed Settings
Continuous
SFPM Range
0 to 540
Battery Model No.
No
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Handle Type
D-Handle
Charger Replacement
45LD79
Drive Type
Direct Drive
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Kit Contents
Bare Tool
Battery Series
M18(TM) REDLITHIUM(TM)
Round Cutting Capacity
3 1/4 in
Power Source
Cordless
Charger Model
No
Brushless Motor
Yes
Number of Batteries Included
0
Dual Trigger
Yes
Battery Pack Replacement
494D23
Cutting Speed - Minimum
0 SFPM
Includes Dual Trigger
Dual Trigger Included
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Cutting Speed - Maximum
540 SFPM
Tool Series
M18 FUEL(TM)
Speed Control
Variable
Number of Chargers Included
0
Motor Type
Brushless

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Continuous, Dual Trigger Yes, Charger Included No, Brushless Motor Yes, Charger Replacement 45LD79, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Pack Replacement 494D23, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 540, Drive Type Direct Drive, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.