Portable Band Saw Blade, 10/14 TPI, Bi-Metal, 2 PK

  • Mfr # 48-39-0554

  • Zoro # G915356251


product price:  $19.97
/pk 2, $9.99/ea

Key Features

Teeth per Inch
10/14
Material
Bimetal
For Workpiece Material
Multi-Purpose
Metal Cutting Type
Thick Metal
Overall Length
44 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-39-0554
Zoro #
G915356251
UPC #
045242132522
Country of Origin
United States

Dimensions

Overall Length
44 7/8 in
Overall Thickness
0.02 in
Overall Width
1/2 in
Max. Blade Length
44.875 in
Blade Width
0.5 in
Length
44.875 in
Width
0.5 in
Blade Thickness
0.02 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
10/14
Material
Bimetal
For Workpiece Material
Multi-Purpose
Metal Cutting Type
Thick Metal
Product Type
Portable Band Saw Blade
Number of Teeth
538
Tooth Count
538
For Use With Saw Type
Multi-Purpose
Includes
(2) 10/14 TPI Standard / Deep Cut Portable Band Saw Blades
Application
Set

Description

Portable Band Saw Blade, Teeth per Inch 10/14, Metal Cutting Type Thick Metal, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.