Portable Band Saw Blade, 12/14 TPI, Metal, 25 PK
Mfr # 48-39-0636
Zoro # G102016739
product price:Â $179.97
/pk 25, $7.20/ea
Free Shipping & Returns
Key Features
Teeth per Inch
12/14
Material
Metal
Blade Series
Extreme Metal Band Saw Blades
Primary Material Application
Stainless Steel
Metal Cutting Type
Thick Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-39-0636
Zoro #
G102016739
UPC #
045242605132
Country of Origin
United States
Dimensions
Blade Length
30 9/16 in
Blade Width
1/2 in
Blade Thickness
0.02 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Overall Length
30 9/16 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
12/14
Material
Metal
Blade Series
Extreme Metal Band Saw Blades
Primary Material Application
Stainless Steel
Metal Cutting Type
Thick Metal
For Use With Saw Type
Extreme Metal Band Saw
Blade Material
Metal
Tip Material
Bi-Metal
Compatible Product Type
Extreme Metal Band Saw
Compatible Manufacturer Model Number
2529-20/21XC
For Workpiece Material
Stainless Steel
Product Type
Portable Band Saw Blade
Description
Portable Band Saw Blade, For Use With Saw Type Extreme Metal Band Saw, Primary Material Application Stainless Steel, Blade Length 30 9/16 in, Teeth per Inch 12/14, Blade Material Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Metal Cutting Type Thick Metal, Milwaukee, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.