Portable Band Saw Blade, 18 TPI, Bi-Metal, 2 PK

  • Mfr # 48-39-0524

  • Zoro # G715356239


product price:  $19.97
/pk 2, $9.99/ea

Key Features

Teeth per Inch
18
Material
Bimetal
Product Type
Portable Band Saw Blade
Metal Cutting Type
Thick Metal
For Workpiece Material
Multi-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-39-0524
Zoro #
G715356239
UPC #
045242132324
Country of Origin
United States

Dimensions

Overall Length
44 7/8 in
Overall Thickness
0.02 in
Overall Width
3/4 in
Blade Thickness
0.75 in
Length
44.875 in
Blade Width
44.875 in
Max. Blade Length
7.0 in
Thickness
0.75 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
18
Material
Bimetal
Product Type
Portable Band Saw Blade
Metal Cutting Type
Thick Metal
For Workpiece Material
Multi-Purpose
Application
Set
Tooth Count
807
Number of Teeth
807
For Use With Saw Type
Multi-Purpose
Includes
(2) 18 TPI Standard / Deep Cut Portable Band Saw Blades

Description

Portable Band Saw Blade, Teeth per Inch 18, Metal Cutting Type Thick Metal, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.