
Portable Band Saw Blade, 18 TPI, High Speed Steel, 3 PK
Mfr # 48-39-0579
Zoro # G215356333
product price:Â $24.97
/pk 3, $8.32/eaKey Features
Teeth per Inch
18
Material
High Speed Steel
Overall Length
32 7/8 in
Overall Width
1/2 in
Product Type
Portable Band Saw Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-39-0579
Zoro #
G215356333
UPC #
045242541508
Country of Origin
United States
Dimensions
Overall Length
32 7/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Length
32.875 in
Width
0.5 in
Blade Thickness
0.02 in
Max. Blade Length
32.875 in
Blade Width
0.5 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
18
Material
High Speed Steel
Product Type
Portable Band Saw Blade
For Workpiece Material
Multi-Purpose
Number of Teeth
592
Material Application
Metal
Tooth Count
592
For Use With Saw Type
Metal
Application
Individual
Includes
(3) 32-7/8" Band Saw Blades
Description
Portable Band Saw Blade, Teeth per Inch 18, Metal Cutting Type Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.