Portable Band Saw Blade, 8/10 TPI, Metal, 25 PK

  • Mfr # 48-39-0635

  • Zoro # G902016717


product price: $179.97
/pk 25, $7.20/ea
Free Shipping & Returns

Key Features

Teeth per Inch
8/10
Material
Metal
Blade Series
Extreme Metal Band Saw Blades
Primary Material Application
Stainless Steel
Blade Length
30 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-39-0635
Zoro #
G902016717
UPC #
045242605163
Country of Origin
United States

Dimensions

Blade Length
30 9/16 in
Blade Width
1/2 in
Blade Thickness
0.02 in
Overall Width
1/2 in
Overall Length
30 9/16 in
Overall Thickness
0.02 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
8/10
Material
Metal
Blade Series
Extreme Metal Band Saw Blades
Primary Material Application
Stainless Steel
Metal Cutting Type
Thick Metal
Blade Material
Metal
For Use With Saw Type
Extreme Metal Band Saw
Tip Material
Bi-Metal
Compatible Product Type
Extreme Metal Band Saw
Product Type
Portable Band Saw Blade
Compatible Manufacturer Model Number
2529-20/21XC
For Workpiece Material
Stainless Steel

Description

Portable Band Saw Blade, For Use With Saw Type Extreme Metal Band Saw, Primary Material Application Stainless Steel, Blade Length 30 9/16 in, Teeth per Inch 8/10, Blade Material Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Metal Cutting Type Thick Metal, Milwaukee, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.