M18 FUEL Compact Band Saw Kit + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2829-22, 48-11-1865

  • Zoro # G3996018


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Length
17 29/32 in
Tool Weight
7.67 lb
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), Compact Band Saw Blade Covers (49-90-2829)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-22, 48-11-1865
Zoro #
G3996018
UPC #
045242544424
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Tool Length
17 29/32 in
Overall Length
17 15/16 in
Cutting Length - Maximum
3 1/4 in
Cutting Width - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
7.67 lb
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), Compact Band Saw Blade Covers (49-90-2829)
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Number of Speed Settings
Continuous
Number of Batteries Included
3
Battery Pack Replacement
481Z44, 494D23
Power Source
Cordless
SFPM Range
0 to 540
Brushless Motor
Yes
Battery Capacity
(2) 3.0 Ah, (1) 6.0 Ah
Drive Type
Direct Drive
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Charger Included
Yes
Dual Trigger
Yes
Battery Model No.
481Z44, 494D23
Charger Replacement
23Y581
Handle Type
D-Handle
Cordless Tool Kit Contents
Bare Tool, Charger, (3) Batteries
Charger Model
23Y581
Battery Series
M18(TM) REDLITHIUM(TM)
Round Cutting Capacity
3 1/4 in
Includes Battery
Battery Included
Cutting Speed - Minimum
0 SFPM
Charger Manufacturing Model Number
23Y581
Cutting Speed - Maximum
540 SFPM
Includes Dual Trigger
Dual Trigger Included
Motor Type
Brushless
Battery Manufacturing Model Number
481Z44, 494D23

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Continuous, Dual Trigger Yes, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity (2) 3.0 Ah, (1) 6.0 Ah, Battery Pack Replacement 481Z44, 494D23, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.