Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Battery Extension, 12.25 lb

  • Mfr # MXF010-0

  • Zoro # G513324577


product price: $599.00
/ea
Free Shipping & Returns

Key Features

For Use With
MXF010-0
Features
2 Year Equipment Warranty, Backpack Harness and Integrated Carrying Handle for Easy Transport, Easily Remove Backpack Harness for Stationary Use, Less Fatigue, Lighter Tool Weight, Maintains Peak Performance, Upto 45% Less MX FUEL(TM) Equipment Weight
Charger Included
No
Includes
8 ft Tether Adapter, Backpack Harness, Portable Battery Extension
Weight
12.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF010-0
Zoro #
G513324577
UPC #
045242841332
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 1/2 in
Overall Height
16 7/10 in
Overall Length
8 1/10 in
Length
16.7 in
Height
15 in
Width
10.5 in

Details

Item
Portable Battery Extension
For Use With
MXF010-0
Features
2 Year Equipment Warranty, Backpack Harness and Integrated Carrying Handle for Easy Transport, Easily Remove Backpack Harness for Stationary Use, Less Fatigue, Lighter Tool Weight, Maintains Peak Performance, Upto 45% Less MX FUEL(TM) Equipment Weight
Charger Included
No
Includes
8 ft Tether Adapter, Backpack Harness, Portable Battery Extension
Weight
12.25 lb
Cordless Tool Kit Contents
8 ft Tether Adapter; Backpack Harness; Portable Battery Extension
Cordless Tool Battery Platform
MX FUEL(TM)
Number of Batteries Included
1
Output Ports
1

Description

The MILWAUKEE® MX FUELTM Portable Battery Extension allows you to operate any MX FUELTM Equipment while taking all of the weight of the MX FUELTM battery pack out of your hands, delivering lighter tool weight and less fatigue on handheld equipment. The MX FUELTM Portable Battery Extension maintains peak performance, providing the same power you'd expect from any MX FUELTM Equipment. Fully compatible with all MX FUELTM batteries, this solution allows you to benefit from the most run-time by leveraging Milwaukee's most capable battery packs without compromising on weight and ergonomics. The 8' tether adapter gives you the flexibility to operate hand-held equipment from the ground, a lift, a ladder, or scaffolding. The backpack harness with adjustable straps and carrying handle provides easy transport. Easily remove the backpack harness as needed for use in stationary applications. Its durable construction enables use in the toughest jobsite conditions.


  • • Lighter Tool Weight, Less Fatigue
  • • Maintains Peak Performance
  • • Fits All MX FUELTM Batteries
  • • Up to 45% less MX FUELTM Equipment weight
  • • Backpack Harness and integrated carrying handle for easy transport
  • • 8’ Tether Adapter fits all MX FUELTM Equipment
  • • Easily remove Backpack Harness for stationary use
  • • Includes 8’ Tether Adapter (1008)
  • • Includes Backpack Harness Kit (1000)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.