Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Manager - 20 Amp Circuit

  • Mfr # 3333-20A

  • Zoro # G816278034


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Amps
20A
GFCI Protected
No
Color
Red
Total Number of Outlets
12
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3333-20A
Zoro #
G816278034
UPC #
045242252206
Country of Origin
Viet Nam

Dimensions

Cord Length
8 ft

Details

Item
Power Manager 20 Amp Circuit
Amps
20A
GFCI Protected
No
Color
Red
Total Number of Outlets
12
Voltage
120 V
Features
Built-In Circuit Breaker; Resettable Circuit Breaker

Description

Power Manager 20 Amp Circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.