Shop MILWAUKEE TOOL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Power Supply, 20 in H, 24 1/2 in W
- Mfr # 3301R
- Zoro # G523649004
product price:Â
$
10,836.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of USB-A Ports
1
Overall Height
20 in
Overall Depth
31 1/4 in
Series
Roll-On
Number of USB-C Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301R
- Zoro #
- G523649004
- UPC #
- 045242277360
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 20 in
- Overall Depth
- 31 1/4 in
- Overall Width
- 24 1/2 in
Details
- Number of USB-A Ports
- 1
- Series
- Roll-On
- Number of USB-C Ports
- 1
- Rated Wattage
- 3,600 W
- Item
- Power Supply
- Number of AC Receptacles
- 2
- Includes Wireless Charging
- No
- Rated Voltage
- 120V AC
- Number of Batteries Included
- 0
- Includes Batteries
- Integrated
- Surge Wattage
- 7,200 W
- Includes
- Charging Cord
- Outlets Included
- (2) 20A GFCI Duplex Outlets, Usb-A, Usb-C
- Rated Frequency
- 60 Hz
- Capacity
- 6 kWh
- Standards
- IP54
Description
Power Supply, Rated Wattage 3,600 W, Surge Wattage 7,200 W, Includes Charging Cord, Number of AC Receptacles 2, Includes Batteries Integrated, Number of Batteries Included 0, Maximum Number of Batteries Not Applicable, Includes Wireless Charging No, Parallel Configuration Capable No, Overall Height 20 in, Overall Width 24 1/2 in, Overall Depth 31 1/4 in, Series Roll-On, Number of USB-A Ports 1, Number of USB-C Ports 1, Capacity 6 kWh, Standards IP54, Rated Frequency 60 Hz, Rated Voltage 120V AC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.