Power Supply and Charger, USB-C
Mfr # 48-59-1211
Zoro # G316567553
product price: $79.97
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Features
2 ft Jobsite Tough USB-C Braided Cable and Wall Adapter, 2-In-1 Battery and Device Charging, 5 Year Warranty, Compact Size Maximizes Portability for use on and Off the Jobsite, Compatible with all M12(TM) Heated Gear, Fuel Gauge Allows for Fast Checking of M12(TM) Battery Charge
Voltage
12V
For Use With
Fast Checking of M12(TM) Battery Charge, Jobsite
Application
Heated Gear for Increased Functionality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1211
Zoro #
G316567553
UPC #
045242797660
Country of Origin
Viet Nam
Details
Number of Ports
1
Features
2 ft Jobsite Tough USB-C Braided Cable and Wall Adapter, 2-In-1 Battery and Device Charging, 5 Year Warranty, Compact Size Maximizes Portability for use on and Off the Jobsite, Compatible with all M12(TM) Heated Gear, Fuel Gauge Allows for Fast Checking of M12(TM) Battery Charge
Voltage
12V
For Use With
Fast Checking of M12(TM) Battery Charge, Jobsite
Item
Power Supply and Charger
Application
Heated Gear for Increased Functionality
Connection Type
USB-C
Accessory Weight
0.6 lb
Includes
USB-C Cable, USB-C Wall Adapter
Description
Power Supply and Charger,USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.